VC4210MX1 M-Class Wet & Dry Vacuum 110V 1000W MAKVC4210M1L

Order Code: ZT2424261S

£799.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita VC4210MX1 M-Class Wet & Dry Vacuum removes 99.9% of dust with Limit Value for occupational exposure & gt 0.1 mg/m³. Suitable for processes involving mica, china clay, gypsum wood dust, such as softwood and hardwood and silica dust, such as masonry, concrete. It has a durable PTFE filter with high filtration efficiency and a washable non-stick membrane. The automatic filter cleaning system helps to keep you working for longer. An airflow sensor beeps when airflow is reduced by a clogged filter, full tank etc. It has a double-wall container with big wheels and steel castors. The hatchback design features a large opening for easy access to the filter. It has a flat top, this allows for depositing hand tools and accessories. MAKPAC cases can be attached to the unit (adaptor plate required). Other features include individual settings for different hose diameters (21, 27, 32, 36 and 38mm), speed regulation and integrated hose, cable and accessory storage. Supplied with 1 x Hose 4.0m x & Oslash32mm, 1 x Quick Coupling Adaptor, 1 x Universal Adaptor, 1 x Fleece Filter Bag and 1 x Disposal Bag. Specification Input Power 1,000W Max. Airflow 4.5 m³/min. Max. Sealed Suction 25 kPa Tank Capacity Wet 29 litres, Dry 42 litres Dust Bag Capacity 30 litres Weight 16kg

See full description
Specifications for VC4210MX1 M-Class Wet & Dry Vacuum 110V 1000W MAKVC4210M1L
  • Capacity Wet/Dry
    29/42L
  • Voltage
    110V
  • Power Input
    1000W
  • Type
    M Class
  • Dry Capacity
    29/42L
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome