Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Cooling Systems
Cover Vent 450 x 144 x 300mm Transparent
By Rittal
Order Code:
ZT5048789S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-cooling-systems/cover-vent-450-x-144-x-300mm-transparent/p/ZT5048789S
Add to quotation
View all Computer Cooling Systems
Description
Rittal COVER VENT 450X144X300MM TRANSPARENT IT Cooling (DK) 7826750
Specifications
Specifications for Cover Vent 450 x 144 x 300mm Transparent
Width
450mm
Height
144mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome