Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Cooling Systems
DL300 GEN10+ 2U CB43329
By HPE
Order Code:
ZT1499470S
£42.99
each
Inc VAT (20%)
£171.96 minimum order value
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Wed, 15th Jan
In Stock
GBP
171.96
https://www.zoro.co.uk/shop/computers-and-electronics/computer-cooling-systems/dl300-gen10%2B-2u-cb43329/p/ZT1499470S
Add to quotation
View all Computer Cooling Systems
Description
Dl300 Gen10+ 2u Stnd Fan Kit
Tags:
#BulkDiscount
Specifications
Specifications for DL300 GEN10+ 2U CB43329
Depth
252.5mm
Type
FAN
Width
222.3mm
Height
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome