Fan and Filter IP54 165M3/H 24V DC Light Grey

Order Code: ZT4997283S

£309.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 165M3/H 24V DC RAL 7035 Thermal Management (Cooling & Heating) NSYCVF165M24DPF

Specifications for Fan and Filter IP54 165M3/H 24V DC Light Grey
  • Width
    248mm
  • Height
    268mm
  • Depth
    104mm
  • Colour
    Grey
  • IP Rating
    IP54
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome