Fan and Filter IP54 302M3/H 24V DC Light Grey

Order Code: ZT4997437S

£349.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 302M3/H 24V DC RAL 7035 Thermal Management (Cooling & Heating) NSYCVF300M24DPF

Specifications for Fan and Filter IP54 302M3/H 24V DC Light Grey
  • Height
    268mm
  • Width
    248mm
  • Depth
    103.4mm
  • IP Rating
    IP54
  • Voltage Type
    DC
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome