Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Cooling Systems
Fan Circulation 170M3/H 230V
By Schneider Electric
Order Code:
ZT5105390S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-cooling-systems/fan-circulation-170m3-h-230v/p/ZT5105390S
Add to quotation
View all Computer Cooling Systems
Description
Schneider Electric FAN CIRCULATION 170M3/H 230V Thermal Management (Cooling & Heating) NSYCVF170M230
Specifications
Specifications for Fan Circulation 170M3/H 230V
Width
119mm
Height
119mm
Depth
38mm
Colour
Black
IP Rating
IP20
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome