Fan Csvs Smart IP54 850M3/H 230V

Order Code: ZT5083242S

£619.99 Inc VAT (20%)


Description

Schneider Electric FAN CSVS SMART IP54 850M3/H 230V Thermal Management (Cooling & Heating) NSYCVF850M230DG

Specifications for Fan Csvs Smart IP54 850M3/H 230V
  • Depth
    162mm
  • Height
    336mm
  • Width
    316mm
  • Voltage Type
    AC
  • Colour
    Black
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome