Fan Csvs Smart IP54 850M3/H 400V

Order Code: ZT5083220S

£729.99 Inc VAT (20%)


Description

Schneider Electric FAN CSVS SMART IP54 850M3/H 400V Thermal Management (Cooling & Heating) NSYCVF850M400DG

Specifications for Fan Csvs Smart IP54 850M3/H 400V
  • Height
    336mm
  • Depth
    162mm
  • Width
    316mm
  • Colour
    Black
  • IP Rating
    IP54
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome