Fan Top Ventilation IP54 575M3/H 230V

Order Code: ZT5105456S

£609.99 Inc VAT (20%)


Description

Schneider Electric FAN TOP VENTILATION IP54 575M3/H 230V Thermal Management (Cooling & Heating) NSYCVF575M230MF

Specifications for Fan Top Ventilation IP54 575M3/H 230V
  • Depth
    340mm
  • Width
    340mm
  • Height
    96mm
  • Voltage Type
    AC
  • Colour
    Grey
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome