Grille Outlet IP54 137 x 117mm Light Grey

Order Code: ZT4998646S

£20.99 Inc VAT (20%)


Description

Schneider Electric GRILLE OUTLET IP54 137X117MM RAL 7035 Thermal Management (Cooling & Heating) NSYCAG92LPF

Specifications for Grille Outlet IP54 137 x 117mm Light Grey
  • Width
    92mm
  • Material
    Plastic
  • Height
    92mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome