Grille Outlet IP54 268 x 248mm Light Grey

Order Code: ZT4999106S

£31.99 Inc VAT (20%)


Description

Schneider Electric GRILLE OUTLET IP54 268X248MM RAL 7035 Thermal Management (Cooling & Heating) NSYCAG223LPF

Specifications for Grille Outlet IP54 268 x 248mm Light Grey
  • Width
    223mm
  • Material
    Plastic
  • Height
    223mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome