Grille Outlet IP54 336 x 316mm Light Grey

Order Code: ZT4999100S

£36.99 Inc VAT (20%)


Description

Schneider Electric GRILLE OUTLET IP54 336X316MM RAL 7035 Thermal Management (Cooling & Heating) NSYCAG291LPF

Specifications for Grille Outlet IP54 336 x 316mm Light Grey
  • Material
    Plastic
  • Width
    291mm
  • Height
    291mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome