Htr Insl Resistance W/o Intgrt 10W 110-230V Ac Fan

Order Code: ZT4996236S

£41.99 Inc VAT (20%)


Description

Schneider Electric HTR INSL RESISTANCE W/O INTGRT 10W 110-230V AC FAN Thermal Management (Cooling & Heating) NSYCR10WU2C

Specifications for Htr Insl Resistance W/o Intgrt 10W 110-230V Ac Fan
  • Width
    38mm
  • Depth
    75mm
  • Height
    98mm
  • Voltage Type
    AC
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome