Htr Insl Resistance W/o Intgrt 150W 12-36V DC Fan

Order Code: ZT4996630S

£129.99 Inc VAT (20%)


Description

Schneider Electric HTR INSL RESISTANCE W/O INTGRT 150W 12-36V DC FAN Thermal Management (Cooling & Heating) NSYCR150WU1C

Specifications for Htr Insl Resistance W/o Intgrt 150W 12-36V DC Fan
  • Height
    150mm
  • Width
    60mm
  • Depth
    90mm
  • Voltage Type
    DC
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome