Htr Insl Resistance W/o Intgrt 50W 12-36V DC Fan

Order Code: ZT4996499S

£102.99 Inc VAT (20%)


Description

Schneider Electric HTR INSL RESISTANCE W/O INTGRT 50W 12-36V DC FAN Thermal Management (Cooling & Heating) NSYCR50WU1C

Specifications for Htr Insl Resistance W/o Intgrt 50W 12-36V DC Fan
  • Height
    110mm
  • Width
    60mm
  • Depth
    90mm
  • IP Rating
    IP20
  • Voltage Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome