Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Cooling Systems
M6100 Series M6100 Series 3Slot Chassis Fan Tray (Aft603)
By Netgear
Order Code:
ZT1512263S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
8-10
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-cooling-systems/m6100-series-m6100-series-3slot-chassis-fan-tray-aft603/p/ZT1512263S
Add to quotation
View all Computer Cooling Systems
Description
NETGEAR AFT603. Material: Metal, Product colour: Black, Number of fans: 3 fan(s). Weight: 1.78 kg
Specifications
Specifications for M6100 Series M6100 Series 3Slot Chassis Fan Tray (Aft603)
Warranty
5 Year Warranty
Type
Pci Cards
Form
Fan Tray
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome