Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
16GB, DDR4, 2666 MHz, CL19, non-ECC, 260-pin SO-DIMM
By Kingston VRAM
Order Code:
ZT1694907S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/16gb-ddr4-2666-mhz-cl19-non-ecc-260-pin-so-dimm/p/ZT1694907S
Add to quotation
View all Computer Memory
Description
Kingston Technology ValueRAM KVR26S19D8/16, 16 GB, 1 x 16 GB, DDR4, 2666 MHz, 260-pin SO-DIMM
Specifications
Specifications for 16GB, DDR4, 2666 MHz, CL19, non-ECC, 260-pin SO-DIMM
Depth
3.7mm
Height
30mm
Width
69.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome