Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
64GB Ultra Light CL10 MicroSDXC and Ad
By Sandisk
Order Code:
ZT3524502S
£10.99
Inc VAT (20%)
£11.99
8% off
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 +
£9.89
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/64gb-ultra-light-cl10-microsdxc-and-ad/p/ZT3524502S
Add to quotation
View all Computer Memory
Description
SanDisk 64GB Ultra Light Class 10 100MBs MicroSDXC Memory Card and Adapter
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 64GB Ultra Light CL10 MicroSDXC and Ad
UHS Bus Interface
I
Type
Flash Memory Cards
Speed Rating
Class 10
Read Speed
80Mbps
Colour
White/Grey
Capacity
64GB
Form
Micro SDXC Cards
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome