Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
8Gb (1X8Gb) Ddr4 3200 Sodimm
By HP
Order Code:
ZT1571998S
£84.99
each
Inc VAT (20%)
£169.98 minimum order value
Quantity
Price
Discount
1 - 4
£84.99
0%
5 +
£79.04
7%
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 27th Nov
In Stock
GBP
169.98
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/8gb-1x8gb-ddr4-3200-sodimm/p/ZT1571998S
Add to quotation
View all Computer Memory
Description
8gb (1x8gb) Ddr4 3200 Sodimm Mem
Tags:
#BulkDiscount
Specifications
Specifications for 8Gb (1X8Gb) Ddr4 3200 Sodimm
Depth
30mm
Width
69.6mm
Height
3.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome