Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
Extreme 64GB SDXC UHS-1 Class 10
By Sandisk
Order Code:
ZT3527318S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/extreme-64gb-sdxc-uhs-1-class-10/p/ZT3527318S
Add to quotation
View all Computer Memory
Description
SanDisk Extreme 64GB SDXC UHS-1 Class 10 Memory Card
Specifications
Technical Information
Specifications for Extreme 64GB SDXC UHS-1 Class 10
Type
Flash Memory Cards
Video Speed Class
30
Speed Rating
Class 3
UHS Speed Class
3
UHS Bus Interface
I
Read Speed
Up to 170MB/s
Form
SDXC Cards
Write Speed
Up to 80MB/s
Capacity
64GB
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome