Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
Extreme Pro 1TB Uhsi CL10 Memory Card
By Sandisk
Order Code:
ZT3523970S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/extreme-pro-1tb-uhsi-cl10-memory-card/p/ZT3523970S
Add to quotation
View all Computer Memory
Description
SanDisk Extreme PRO 1TB UHS-I Class 10 Memory Card
Specifications
Specifications for Extreme Pro 1TB Uhsi CL10 Memory Card
Read Speed
Up to 200MB/s
Speed Rating
Class 10
Colour
Black
Form
SDXC Cards
Type
Flash Memory Cards
Write Speed
Up to 140MB/s
Capacity
1TB
UHS Speed Class
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome