2850 Automatic Banknote Counter with UV Counterfeit Detection
Hover to enlarge the image

2850 Automatic Banknote Counter with UV Counterfeit Detection

Order Code:
MPN:

Product Description

Counts up to 1.500 banknotes per minute, counts all currencies, Verifies banknotes on up to three security features: UV MG and Size, Displays a detailed message when a suspected banknote is detected, Automatically starts and stops counting, . Easily count large stacks of banknotes. The Safescan 2850 rapidly counts sorted banknotes for all currencies while simultaneously verifying them on up to three security features. Perfect for when you need to count large stacks of sorted banknotes quickly. Thanks to its smart design, high-definition touch display and intelligent interface in your local language your banknote counting will be easier than ever before.

Always check the validity of your banknotes. The Safescan 2850 verifies banknotes on up to three security features including ultraviolet ink, magnetic ink and size. When the 2850 encounters a suspected counterfeit, it will present an audio and visual alarm to notify you. Simply remove the suspected banknote from the stack and press start to resume counting.

Thanks to its front-loading hopper you can keep adding notes to the Safescan 2850 while it is counting. Besides continuous feeding, the Safescan 2850 has multiple automated features to make your counting process easier.

Use the add feature to automatically add up the number of notes counted across different runs and use the batch function to create equal stacks of banknotes. You can even save your own personal presets. Simply choose the preferred feature and let the 2850 do all the work.

Easily navigate through different features and currencies. Thanks to its high-resolution full-colour touch display and innovative user menu in your local language, you can operate all features on the Safescan 2850 with just the touch of your finger. No training is needed!

When counting banknotes it is possible for dirt and dust to end up in your machine. To ensure that your banknote counter is performing at the highest level, it is important that you clean it when this happens. The Safescan 2850 is programmed to regularly display a maintenance message to notify you when cleaning is required. You can easily open the top of the Safescan 2850 and clean the internal sensors using a brush, an air-duster, or our special cleaning cards. Your device is clean and ready in just a matter of seconds.

Included in the box:
Safescan 2850, Manual, Cleaning & Service kit, Power cable, Dust cover

Specifications
Currency
All Currencies
Product Type
Banknote Counter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome