Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Enclosure Wall 3-Part Punched Rails 15U 746 x 600 x 472.5mm
By Rittal
Order Code:
ZT4994357S
£999.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
999.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/enclosure-wall-3-part-punched-rails-15u-746-x-600-x-472-5mm/p/ZT4994357S
Add to quotation
View all Data Storage Devices
Description
Rittal ENCLOSURE WALL 3-PART PUNCHED RAILS 15U 746X600X472.5MM Data Systems 7715135
Specifications
Specifications for Enclosure Wall 3-Part Punched Rails 15U 746 x 600 x 472.5mm
Material
Steel
Number of Doors
1
Height
746mm
Colour
Grey
Width
154mm
Depth
473mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome