Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Enclosure Wall 3-Part Punched Rails 9U 478 x 600 x 472.5mm
By Rittal
Order Code:
ZT4994446S
£839.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
839.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/enclosure-wall-3-part-punched-rails-9u-478-x-600-x-472-5mm/p/ZT4994446S
Add to quotation
View all Data Storage Devices
Description
Rittal ENCLOSURE WALL 3-PART PUNCHED RAILS 9U 478X600X472.5MM Data Systems (DK) 7709135
Specifications
Specifications for Enclosure Wall 3-Part Punched Rails 9U 478 x 600 x 472.5mm
Depth
473mm
Material
Steel
Colour
Grey
Width
154mm
Number of Doors
1
Height
478mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome