Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Fan E x pansion Kit 119 x 119 x 38mm - 7980000
By Rittal
Order Code:
ZT4982858S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/fan-e-x-pansion-kit-119-x-119-x-38mm-7980000/p/ZT4982858S
Add to quotation
View all Data Storage Devices
Description
Rittal FAN EXPANSION KIT 119X119X38MM Data Systems (DK) 7980000
Specifications
Specifications for Fan E x pansion Kit 119 x 119 x 38mm - 7980000
Width
119mm
Depth
38mm
Colour
Grey
Height
119mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome