Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Mounting 31U Level - 2500034677
By Rittal
Order Code:
ZT5103541S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/mounting-31u-level-2500034677/p/ZT5103541S
Add to quotation
View all Data Storage Devices
Description
Rittal MOUNTING 31U LEVEL Data Systems (DK) 7296000
Specifications
Specifications for Mounting 31U Level - 2500034677
Width
154mm
Colour
Grey
Material
Metal
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome