Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Mounting 36U Level - 2500034702
By Rittal
Order Code:
ZT5103535S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/mounting-36u-level-2500034702/p/ZT5103535S
Add to quotation
View all Data Storage Devices
Description
Rittal MOUNTING 36U LEVEL Data Systems (DK) 7297000
Specifications
Specifications for Mounting 36U Level - 2500034702
Width
154mm
Material
Metal
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome