Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Panel Blanking 1.5U 66mm Light Grey
By Rittal
Order Code:
ZT4978198S
Qty of 2 for
£63.98
Inc VAT (20%)
£31.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
63.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/panel-blanking-1-5u-66mm-light-grey/p/ZT4978198S
Add to quotation
View all Data Storage Devices
Description
Rittal PANEL BLANKING 1.5U 66MM RAL 7035 Data Systems (DK) 7157035
Specifications
Specifications for Panel Blanking 1.5U 66mm Light Grey
Material
Steel
Height
66mm
Width
482.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome