Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Rack Data 31U - 2500034704
By Rittal
Order Code:
ZT5103457S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/rack-data-31u-2500034704/p/ZT5103457S
Add to quotation
View all Data Storage Devices
Description
Rittal RACK DATA 31U Data Systems (DK) 7391000
Specifications
Specifications for Rack Data 31U - 2500034704
Material
Steel
Depth
750mm
Width
550mm
Colour
Grey
Height
1499.5mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome