Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Rack Data 36U - 2500034705
By Rittal
Order Code:
ZT5103565S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/rack-data-36u-2500034705/p/ZT5103565S
Add to quotation
View all Data Storage Devices
Description
Rittal RACK DATA 36U Data Systems (DK) 7396000
Specifications
Specifications for Rack Data 36U - 2500034705
Height
1721.8mm
Depth
750mm
Width
550mm
Material
Steel
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome