Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Rack Data 45U - 2500121787
By Rittal
Order Code:
ZT4983251S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/rack-data-45u-2500121787/p/ZT4983251S
Add to quotation
View all Data Storage Devices
Description
Rittal RACK DATA 45U Data Systems (DK) 7445000
Specifications
Specifications for Rack Data 45U - 2500121787
Depth
750mm
Colour
Grey
Material
Steel
Height
2121.8mm
Width
550mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome