Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Rail Slider Cont for 2 Pairs of Sheet Steel Mounting Angles
By Rittal
Order Code:
ZT4983618S
£25.99
each
Inc VAT (20%)
£51.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it in
15-17
working days
Available
GBP
51.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/rail-slider-cont-for-2-pairs-of-sheet-steel-mounting-angles/p/ZT4983618S
Add to quotation
View all Data Storage Devices
Description
Rittal RAIL SLIDER CONT FOR 2 PAIRS OF SHEET STL MNTNG ANGLES Data Systems (DK) 7402000
Specifications
Specifications for Rail Slider Cont for 2 Pairs of Sheet Steel Mounting Angles
Colour
Natural colour
Width
11040mm
Depth
350mm
Material
Metal
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome