Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Ring Cable Guide 80 x 40mm
By Rittal
Order Code:
ZT5097652S
Qty of 10 for
£102.90
Inc VAT (20%)
£10.29 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
102.90
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/ring-cable-guide-80-x-40mm/p/ZT5097652S
Add to quotation
View all Data Storage Devices
Description
Rittal RING CABLE GUIDE 80X40MM Data Systems (DK) 7112000
Specifications
Specifications for Ring Cable Guide 80 x 40mm
Material
Metal
Width
154mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome