Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Shelf Component Vented 800 x 500mm 100Kg Light Grey
By Rittal
Order Code:
ZT4982970S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/shelf-component-vented-800-x-500mm-100kg-light-grey/p/ZT4982970S
Add to quotation
View all Data Storage Devices
Description
Rittal SHELF COMPONENT VENTED 800X500MM 100KG RAL 7035 Data Systems (DK) 7485035
Specifications
Specifications for Shelf Component Vented 800 x 500mm 100Kg Light Grey
Width
154mm
Material
Metal
Height
45mm
Depth
500mm
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome