Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Shelf Component Vented 800 x 700mm 100Kg Light Grey
By Rittal
Order Code:
ZT4983173S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/shelf-component-vented-800-x-700mm-100kg-light-grey/p/ZT4983173S
Add to quotation
View all Data Storage Devices
Description
Rittal SHELF COMPONENT VENTED 800X700MM 100KG RAL 7035 Data Systems 7486735
Specifications
Specifications for Shelf Component Vented 800 x 700mm 100Kg Light Grey
Colour
Grey
Height
44mm
Depth
700mm
Material
Metal
Width
9261mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome