Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Slide Telescopic for Component Shelves 400mm 100Kg Sheet Steel
By Rittal
Order Code:
ZT4983080S
Qty of 2 for
£129.98
Inc VAT (20%)
£64.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
129.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/slide-telescopic-for-component-shelves-400mm-100kg-sheet-steel/p/ZT4983080S
Add to quotation
View all Data Storage Devices
Description
Rittal SLIDE TELESCOPIC FOR COMPONENT SHELVES 400MM 100KG SHEET STL Data Systems (DK) 7064000
Specifications
Specifications for Slide Telescopic for Component Shelves 400mm 100Kg Sheet Steel
Depth
400mm
Material
Metal
Width
154mm
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome