Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Slide Telescopic for Component Shelves 500mm 100Kg Sheet Steel
By Rittal
Order Code:
ZT4983142S
Qty of 2 for
£145.98
Inc VAT (20%)
£72.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
145.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/slide-telescopic-for-component-shelves-500mm-100kg-sheet-steel/p/ZT4983142S
Add to quotation
View all Data Storage Devices
Description
Rittal SLIDE TELESCOPIC FOR COMPONENT SHELVES 500MM 100KG SHEET STL Data Systems (DK) 7065000
Specifications
Specifications for Slide Telescopic for Component Shelves 500mm 100Kg Sheet Steel
Depth
500mm
Width
154mm
Material
Metal
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome