Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Slide Telescopic for Component Shelves 700mm 50Kg Sheet Steel
By Rittal
Order Code:
ZT4983103S
Qty of 2 for
£139.98
Inc VAT (20%)
£69.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
139.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/slide-telescopic-for-component-shelves-700mm-50kg-sheet-steel/p/ZT4983103S
Add to quotation
View all Data Storage Devices
Description
Rittal SLIDE TELESCOPIC FOR COMPONENT SHELVES 700MM 50KG SHEET STL Data Systems 7161700
Specifications
Specifications for Slide Telescopic for Component Shelves 700mm 50Kg Sheet Steel
Width
154mm
Depth
700mm
Material
Metal
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome