Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Data Storage Devices
Stay for Securing Two Pairs of Mounting Light Grey Angles
By Rittal
Order Code:
ZT4983614S
Qty of 2 for
£61.98
Inc VAT (20%)
£30.99 each
2
Add to basket
This product must be ordered in multiples of 2
Get it in
15-17
working days
Available
GBP
61.98
https://www.zoro.co.uk/shop/computers-and-electronics/data-storage-devices/stay-for-securing-two-pairs-of-mounting-light-grey-angles/p/ZT4983614S
Add to quotation
View all Data Storage Devices
Description
Rittal STAY FOR SECURING TWO PAIRS OF MOUNTING RAL 7035 ANGLES Data Systems 7401000
Specifications
Specifications for Stay for Securing Two Pairs of Mounting Light Grey Angles
Width
154mm
Material
Metal
Colour
Grey
RAL Number
7035
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome