Western Digital MY CLOUD HOME Duo. Internal storage capacity: 6 TB, Storage media: HDD. Ethernet LAN data rates: 10,100,1000 Mbit/s. Product colour: Silver, White. Width: 102 mm, Depth: 160 mm, Height: 179 mm