10TB Gold Enterprise SATA 3.5in Int HDD

Order Code: ZT1536370S

£279.99 Inc VAT (20%)

Currently unavailable

Description

10TB Gold Enterprise SATA 3.5in Int HDD Conquer tough workloads with enterprise-class WD Gold HDDs. Available in 1TB to 14TB capacities, this highly reliable solution for demanding storage environments provides up to 2.5M hours MTBF, vibration protection technology and a low power draw thanks to HelioSeal technology [for 12TB and above]. Specifically designed for use in enterprise-class storage systems and data centres, the WD Gold Enterprise Class SATA HDD delivers the world-class performance you expect from Western DigitalÆ hard drives

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 10TB Gold Enterprise SATA 3.5in Int HDD
  • Colour
    Gold
  • Weight
    750g
  • Form
    Internal Drive
  • Capacity
    10TB
  • Product Type
    Hard Disks
  • Data Transfer Rate
    262MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome