Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
1Tb Blue 128Mb 7Mm
By WD
Order Code:
ZT1564503S
£89.99
each
Inc VAT (20%)
£269.97 minimum order value
£99.99
10% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 6th Mar
In Stock
GBP
269.97
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/1tb-blue-128mb-7mm/p/ZT1564503S
Add to quotation
View all Internal Hard Drives
Description
1tb Blue 128mb 7mm 2.5in Sata 6gb/S 5400rpm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1Tb Blue 128Mb 7Mm
Type
HDD
Depth
100.2mm
Height
7mm
Width
69.8mm