1TB WD Red NAS SATA 2.5in Int HDD

Order Code: ZT1536850S

£93.99 Inc VAT (20%)

Currently unavailable

Description

1TB WD Red NAS SATA 2.5in Int HDD Boost your NAS systemís performance and responsiveness with the WD Red™ SA500 NAS SATA SSD. Your NAS system is always on, making a reliable drive essential. Unlike standard SSDs, WD Red NAS SATA SSDs are specifically designed and tested for 24/7 usage.

Specifications for 1TB WD Red NAS SATA 2.5in Int HDD
  • Colour
    Black
  • Form
    Internal Drive
  • Type
    Hard Disks
  • Weight
    37.4g
  • Capacity
    1TB
  • Dimensions
    100.2 x 69.85 x 7mm
  • Data Transfer Rate
    Up to 560MB/s
  • Connection
    SATA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome