Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
250GB Green PCIe G3 Tlc NVMe M.2 Int SSD
By Western Digital
Order Code:
ZT3528497S
£37.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
37.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/250gb-green-pcie-g3-tlc-nvme-m-2-int-ssd/p/ZT3528497S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Green SN350 M.2 250GB PCI Express 3.0 TLC NVMe Internal Solid State Drive
Specifications
Specifications for 250GB Green PCIe G3 Tlc NVMe M.2 Int SSD
Read Speed
2400Mbps
Weight
36.2g
Capacity
250GB
Data Transfer Rate
Up to 1500 MB/s (Write)
Type
Solid State Drives
Colour
Green
Form
Internal Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome