Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
2TB Black SN770 PCIe G4 M.2 NVMe Int SSD
By Western Digital
Order Code:
ZT3528513S
£122.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/2tb-black-sn770-pcie-g4-m-2-nvme-int-ssd/p/ZT3528513S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Black SN770 2TB PCIe G4 M.2 NVMe Internal Solid State Drive
Specifications
Specifications for 2TB Black SN770 PCIe G4 M.2 NVMe Int SSD
Capacity
2TB
Weight
5.5g
Type
Solid State Drives
Read Speed
Up to 5150 MB/s
Colour
Black
Form
Internal Drive
Data Transfer Rate
Up to 4850 MB/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome