Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
5TB External Play Station Game Drive
By Seagate
Order Code:
ZT4804772S
£199.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/5tb-external-play-station-game-drive/p/ZT4804772S
Add to quotation
View all Internal Hard Drives
Description
Seagate 5TB External USB Game Hard Drive for PlayStation Consoles
Specifications
Technical Information
Specifications for 5TB External Play Station Game Drive
Product Type
Hard Disks
Capacity
5TB
Portable Or Desktop
Portable
Weight
266g
Colour
White
Power Supply
USB Port
Connection
USB 3.0
For Use With
Playstation 4 & 5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome