Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
990 Pro 4TB M.2 PCIe 4 Internal SSD Heatsink
By Western Digital
Order Code:
ZT4792537S
£469.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
469.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/990-pro-4tb-m-2-pcie-4-internal-ssd-heatsink/p/ZT4792537S
Add to quotation
View all Internal Hard Drives
Description
Samsung 990 Pro 4TB M.2 PCI Express 4.0 V-NAND TLC NVMe Internal Solid State Drive with Heatsink
Specifications
Specifications for 990 Pro 4TB M.2 PCIe 4 Internal SSD Heatsink
Type
Hard Disks
Connection
PCIe Gen 4.0 x4, NVMe 2.0
Weight
28g
Capacity
4TB
Dimensions (W x D x H)
80.15x25x8.88mm
Colour
Black
Product Type
Internal Drive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome