Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Blue SA510 4TB 2.5in SATA 6Gbs Int SSD
By Western Digital
Order Code:
ZT3528511S
£259.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/blue-sa510-4tb-2-5in-sata-6gbs-int-ssd/p/ZT3528511S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Blue SA510 4TB 2.5 Inch SATA 6Gbs Internal SSD
Specifications
Specifications for Blue SA510 4TB 2.5in SATA 6Gbs Int SSD
Weight
34.6g
Colour
Blue
Read Speed
560Mbps
Data Transfer Rate
Up to 520MB/s
Capacity
4TB
Product Type
Solid State Drives
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome