CS2230 - SSD - 500 GB - Internal - M.2 2280 - PCIe 3.0 x4 (NVMe)

Order Code: ZT3453214S

£45.99 Inc VAT (20%)

Currently unavailable

Description

PNY CS2230. SSD capacity: 500 GB, SSD form factor: M.2, Read speed: 3300 MB/s, Write speed: 2500 MB/s, Component for: PC/Laptop

Specifications for CS2230 - SSD - 500 GB - Internal - M.2 2280 - PCIe 3.0 x4 (NVMe)
  • Type
    Solid State Drives
  • Capacity
    500GB
  • Product Type
    Internal Drive
  • Weight
    6.6g
  • Colour
    Black