Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Internal Hard Drives
Digital Red Plus 6TB NAS SATA 3.5 Inch Internal Hard Drive
By Western
Order Code:
ZT4187902S
£179.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/internal-hard-drives/digital-red-plus-6tb-nas-sata-3-5-inch-internal-hard-drive/p/ZT4187902S
Add to quotation
View all Internal Hard Drives
Description
Western Digital Red Plus 6TB NAS SATA 3.5 Inch Internal Hard Drive WD60EFPX
Specifications
Technical Information
Specifications for Digital Red Plus 6TB NAS SATA 3.5 Inch Internal Hard Drive
Type
Hard Disks
Data Transfer Rate
Up to 180MB/s
Connection
SATA
Weight
750g
Capacity
6TB
Colour
Red/Black
Form
Internal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome